Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Vacuum Sealer

4.60 (5)
Unit Dimensions (Width x Depth x Height)(mm)
380x165x95
Sealable width (mm)
Max280
Adhesive Part Temperature (deg C)
120
Power
AC100V(50/60Hz)
Power Consumption (W)
105
Specification
Degassing power: about 500mmHG
Accessories
Only role x1
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 VPF-385T 88074183 129.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 4
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.60
5 Customer Reviews
The reviews are automatic translation.
Preparation of meals etc.
5
From Japan
On 2017-08-14 15:50:57
It was also the best in terms of size, it was able to be processed in a short time and no stretching.
This review is about item#88074183.
Food pack
5
From Japan
On 2016-08-15 11:39:16
It is handy because it is compact and easy to pack foods.
This review is about item#88074183.
Long-term preservation of dried persimmon
3
From Japan
On 2015-12-04 22:21:25
To make it in large quantity, it will overheat when used continuously. It would be sufficient if you do a vacuum seal slowly and relaxingly while enjoying it. It is attractive that the running cost is low, such as film!
This review is about item#88074183.
Making a small bag from a large bag of pet food
5
From Japan
On 2015-02-08 22:22:32
Although it does not go to vacuum pack for large commercial, it is perfect when doing 3 times after shifting pack position by several millimeters.
This review is about item#88074183.
Storage package of groceries
5
From Japan
On 2015-01-16 23:54:19
I pack it with oxygen absorbing material with 5 kg of brown rice. It is because the coin rice mill is 10 kilos and 100 yen. Although it seems to be able to pack with 10 kilos, it will be a strangely long pack, so it seems that about 5 kilos is the appropriate amount. Outside the rice, I pack the dog 's hood. It is more virtue to buy a dog's hood with a big bag of 6.8 kilos, but since it is a small dog, it packs with 3 kilos each. Although the width of the part of the crimp pack looks slimmer than the commercial use, it looks unreliable, but if it was crimped 3 times with 2 mm shift, we could make a pretty firm pack. I am very satisfied.
This review is about item#88074183.

Related Products