Buy more than* S$200* and get FREE SHIPPING

Silicon Spatula

4.50 (2)
Purpose
Available to use widely as kitchen spatula.
Core Material
66 Nylon
Heat-Resistant Temperature (deg C)
(Body) 260, (core) 200
Dimensions (Height H x Width W x Depth D) (mm)
200x110x10
Weight (g)
109
Material (Body)
Silicon rubber
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 B-012 87165757 21.15 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
2 Customer Reviews
The reviews are automatic translation.
For raking out of the kettle
4
From Japan
On 2017-12-05 15:30:36
Because of the foreign matter countermeasure, since the part of the tree pattern is useless, I am using this.
This review is about item#87165757.
Cooking, Okonomiyaki
5
From Japan
On 2016-06-24 19:28:26
It can be used at ease with high heat resistance. Since the face is a little rounded, it is necessary to slightly "hang" in order to turn over the okonomiyaki, but it does not matter if you get used to it.
This review is about item#87165757.

Related Products