Buy more than* S$200* and get FREE SHIPPING

Antibacterial Stainless Steel Drain Basket Strainer, Deep

Purpose
To drain outlet with visible stain.
Material (Metal Fitting)
18-8 stainless steel
Dimensions (Height H x Width W x Depth D) (mm)
134x134x125
Weight (g)
160
Material (Body)
Antibacterial stainless
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 CK-113 87165802 13.99 SGD
Shipped after 2018-01-22
ADD TO CART

Related Products