Buy more than* S$200* and get FREE SHIPPING

Antibacterial Stainless Steel Drain Strainer Floor Cover

5.00 (1)
Purpose
To drain outlet with visible stain.
Dimensions (Height H x Width W x Depth D) (mm)
145x145x13
Weight (g)
100
Material (Body)
Antibacterial stainless
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 CK-118 87165897 8.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Water outlet of hot water supply room
5
From Japan
On 2018-01-30 14:31:20
Until now we used the drainage cover of the rubber product, but because it is noticeable damage when used for a long time this time purchased. It is easy to use for a long time with confidence, because it has a feeling of cleanness compared to rubbing against drainage mouth and it has a feeling of cleanliness and antibacterial. Just because it has protrusions on the back is a caution when cleaning.
This review is about item#87165897.

Related Products