Buy more than* S$200* and get FREE SHIPPING

Antibacterial Stainless Steel Drain Basket Strainer, Flat

5.00 (1)
Purpose
To drain outlet with visible stain.
Material (Metal Fitting)
18-8 stainless steel
Dimensions (Height H x Width W x Depth D) (mm)
134x134x45
Weight (g)
70
Material (Body)
Antibacterial stainless
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 CK-117 87165915 10.60 SGD
Shipped after 2017-09-25
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
For kitchen sink drain
5
From Japan
On 2014-10-02 16:32:20
There is no seam or step because of drawing, it is very nice that the sponge will not be caught during cleaning. However, it is a feeling that water is out now. Antibacterial stainless steel is made, but because it is easy to clean it has been washed before its effect comes out.
This review is about item#87165915.

Related Products