Buy more than* S$200* and get FREE SHIPPING

Cloth for Stainless Steel

4.00 (2)
Purpose
Cleaning and polishing stainless steel tableware., Cleaning and polishing stainless steel tableware.
Dimensions (Vetical x Horizontal) (mm)
130x90, 130x90
Weight (g)
6, 6
Material
Cotton / ultra-fine abrasive / wax
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Pack(2SheetSet) 1 - 87166021 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.00
2 Customer Reviews
The reviews are automatic translation.
Top bridge mirror surface
5
From Japan
On 2016-08-14 18:10:01
How awesome aluminum glows awesome by underlying technique!
This review is about item#87166021.
For polishing stainless steel with rust
3
From Japan
On 2016-01-16 13:48:33
I think that it will become beautiful as it is. This time I purchased it with expectation for stainless steel polishing of the part with rust, but seems to be unsuitable in such a case.
This review is about item#87166021.

Related Products