Buy more than* S$200* and get FREE SHIPPING

Kitchen Shear

Purpose
To open bag and preparation for cooking.
Blade Length (mm)
80
Material (handle)
ABS resin
Materials (Blade)
Stainless steel cutlery
Dimensions (Height H x Width W x Depth D) (mm)
210x105x15
Weight (g)
100
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 ASK-403 87166432 7.49 SGD
In stock
ADD TO CART

Related Products