Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Clean Kitchen Shear

5.00 (1)
Purpose
To prepare vegetable and meat beforehand. To open bag and pouch. To break shell of gingko, etc.
Blade Length (mm)
75
Material (handle)
ABS resin
Materials (Blade)
Stainless cutlery special steel
Dimensions (Height H x Width W x Depth D) (mm)
195x80x12
Weight (g)
91
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 - 87166457 14.99 SGD
Shipped after 2018-06-25
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Use it to cut open the milk carton, cut the grandchild's meal (such as meat and vegetables) easily and finely.
5
From Japan
On 2015-04-25 00:10:30
Since the blades have fine jagged edges, we can cut the paper pack of milk as good as it is interesting. I could not do it well at the kitchen scissors that did not have jags. It can be disassembled easily, so you can wash it and keep it clean. Easy to do when you wear, it is very good to be devised. I have not tried it yet, but I am looking forward to breaking the walnuts. It is very useful for preparation of grandchild's meal.
This review is about item#87166457.

Related Products