Buy more than* S$200* and get FREE SHIPPING

Can and Bottle Opener, Chrome Plating

3.88 (8)
Purpose
Can opener and bottle opener.
Dimensions (Height H x Width W x Depth D) (mm)
120x72x25
Weight (g)
150
Material
Iron (chrome plating)
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 - 87166511 7.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 5
4 star 1
3 star 0
2 star 0
1 star 2
Review Rating: 3.88
8 Customer Reviews
The reviews are automatic translation.
Painting work
1
From Japan
On 2017-05-24 17:03:55
On Thursday 18th (Thursday) arrival was 22nd (Monday) Saturday and Sunday paint schedule went wrong. If it is not possible to ship the day you better do it on the arrival date.
This review is about item#87166511.
Monotaro engine oil pail can drilling
1
From Japan
On 2017-01-09 14:00:35
I used it for drilling a monaural engine oil pail can. It quickly became useless. I would like you to sell a can opener for that pail can.
This review is about item#87166511.
Open the lid of the paint can
5
From Japan
On 2016-12-22 08:04:15
It is just right size and easy to use. Edge stuck and sharpness is GOOD!
This review is about item#87166511.
One can drink
5
From Japan
On 2016-02-10 13:36:35
It can be used normally. I am grateful that the price is reasonable.
This review is about item#87166511.
Pail can recycle
5
From Japan
On 2015-11-20 21:24:43
Bali does not go out even after cutting, it is cheap and easy to use.
This review is about item#87166511.
One can opener
4
From Japan
On 2015-07-31 16:16:31
This can be handled safely.
This review is about item#87166511.
can opener!
5
From Japan
On 2014-12-25 01:46:40
Moderate size and easy to use!
This review is about item#87166511.
can opener
5
From Japan
On 2014-06-23 16:45:32
Purchase to pick up the lid of a can. Sharpness and size are perfect as I thought.
This review is about item#87166511.

Related Products