Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

Paper Towel Holder

4.75 (4)
Purpose
Arrangement in the kitchen and lavatory.
Material (packing)
Polyethylene
Dimensions (Height H x Width W x Depth D) (mm)
190x35x125
Weight (g)
120
Material (Body)
ABS resin
Material
(Metal part) stainless steel
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 White 87166703 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 3
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.75
4 Customer Reviews
The reviews are automatic translation.
During cooking work
5
From Japan
On 2016-08-25 20:59:08
Adjusting the width of the paper, it is convenient to use things with different widths.
This review is about item#87166703.
When wiping hands
5
From Japan
On 2015-02-12 10:26:10
I was just looking for something other than a magnet type, so it was just right. It is a pity that the screw fixing hole is not opened.
This review is about item#87166703.
When wiping hands
5
From Japan
On 2015-02-12 10:25:54
I was just looking for something other than a magnet type, so it was just right. It is a pity that the screw fixing hole is not opened.
This review is about item#87166703.
When you want to get the wet hand wet.
4
From Japan
On 2014-08-27 14:49:08
It was saved that it was easy to install. However, since the part of the paper holder was too stiff, I thought that I broke when I pull it out exactly and got out. I want some more contrivance. Afterwards, I thought that it was really useful if there was an attachment that cuts properly at a break.
This review is about item#87166703.

Related Products