Buy more than* S$200* and get FREE SHIPPING

Silicon Spatula Yellow

Purpose
Making sweets
Material (handle)
Polypropylene
Heat-Resistant Temperature (deg C)
210
Material (head)
Silicon rubber
Dimensions (Height H x Width W x Depth D) (mm)
360x70x10
Weight (g)
104
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 L 87167306 -
[x]
ADD TO CART