Buy more than* S$200* and get FREE SHIPPING

Nylon Butter Bitter IV

2.00 (1)
Purpose
For stir-fried vegetable, etc.
Material (handle)
Polypropylene
Heat-Resistant Temperature (deg C)
210
Material (head)
66 nylon
Dimensions (Height H x Width W x Depth D) (mm)
318x78x26
Weight (g)
46
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 - 87167403 1.99 SGD
Shipped after 2018-04-23
ADD TO CART
Customer Reviews
5 star 0
4 star 0
3 star 0
2 star 1
1 star 0
Review Rating: 2.00
1 Customer Reviews
The reviews are automatic translation.
cooking
2
From Japan
On 2016-04-22 15:17:31
I bought it because it melted with the heat which I used before. Once used, it melted.
This review is about item#87167403.

Related Products