Buy more than* S$200* and get FREE SHIPPING

Tempura Thermometer

4.50 (4)
Caution
* There is a risk of catching fire if it gets 200 degree and over.
Purpose
For temperature management of deep-fried food.
Dimensions (Height H x Width W x Depth D) (mm)
110x45x33
Measurment Range (deg C)
0-220
Weight (g)
32
Material
(Body / bracket) stainless steel
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 No.100 87167446 10.10 SGD
ADD TO CART
Customer Reviews
5 star 3
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.50
4 Customer Reviews
The reviews are automatic translation.
Chemical management of temperature
5
From Japan
On 2017-05-23 16:31:11
This is the best because it can be used at all times although it is also equipped with an electric thermometer which is used for chemical temperature control
This review is about item#87167446.
When delicate temperature control is required
3
From Japan
On 2016-01-16 12:53:59
There are times when the length of the legs is a bit short, and if you make the sensing part longer, or let the measured temperature be known from a certain distance to the upper part, it becomes easier to use.
This review is about item#87167446.
Temperature measurement of processing oil
5
From Japan
On 2015-12-04 14:35:20
Used for temperature measurement of processing oil. I am satisfied that I can hook successfully to the oil tank corner.
This review is about item#87167446.
Temperature control of deep-fried oil.
5
From Japan
On 2015-11-20 08:42:58
When dealing with recent fried dishes, there are times when you make less oil and make it. This thermometer is very convenient because you can change the length and angle of the bar to measure. If you mention the points to be improved strongly, it is difficult to see the face small. I am glad if there is display by color etc. on the dial.
This review is about item#87167446.

Related Products