Buy more than* S$200* and get FREE SHIPPING

Dimple Kitchen Knife

4.00 (3)
Purpose
Universal foods like vegetable, meat, and fish, etc., Universal foods like vegetable, meat, and fish, etc.
Blade Length (mm)
165
Material (handle)
PP material (antibacterial material input)
Materials (Blade)
Molybdenum vanadium steel
Dimensions (Height H x Width W x Depth D) (mm)
360x75x23
Weight (g)
150
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 - 87168453 26.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 1
3 star 1
2 star 0
1 star 0
Review Rating: 4.00
3 Customer Reviews
The reviews are automatic translation.
Vegetable cutting work
3
From Japan
On 2017-10-22 17:39:13
The sharpness of the sharpness is also good, the part is happy. I am expecting that it is durable after that.
This review is about item#87168453.
Men's cooking
5
From Japan
On 2017-03-14 20:34:31
Sharpness is good I wonder what is the difference between the brand and the no brand, I do not know unless you use it, but I hope that this price will surprise you, please expect a later comment.
This review is about item#87168453.
cuisine
4
From Japan
On 2016-12-05 22:42:37
At this price I bought dimpled with molybdenum vanadium steel if it was processing. Of course, it was good.
This review is about item#87168453.

Related Products