Buy more than* S$200* and get FREE SHIPPING

Japanese Knive

5.00 (5)
Purpose
Such as meat, fish, vegetables.
Blade Length (mm)
165
Material (handle)
Laminated reinforced wood
Materials (Blade)
Stainless steel / steel three-layer steel
Dimensions (Height H x Width W x Depth D) (mm)
290x48x18
Weight (g)
139
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 CH-400 87168505 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 5
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
5 Customer Reviews
The reviews are automatic translation.
Cooking at home
5
From Japan
On 2016-04-28 19:58:33
Perhaps because sharpness of until now was bad, I was surprised to have expired may be a little ripe tomato. If this sharpness at this price, it was good if the earliest purchase.
Home kitchen
5
From Japan
On 2014-12-21 13:12:02
So far, made of stainless steel (not cut also sharpening), ceramic (not thorns, missing easy), made of titanium coating (thorns if coating peels off), but was using the still cutting edge this interrupt steel is one Ban easy to use. Neatly thorn cut well if.
This review is about item#87168505.
household use
5
From Japan
On 2014-12-20 00:25:48
Impressed by the goodness of sharp at this price. Improvements to the material more than 10 years ago the same product of had been added.
This review is about item#87168505.
Daily cooking
5
From Japan
On 2014-09-24 16:13:49
And put on top of the cucumber, sinking the blade under the weight of the knife. . . There are glossy on the cut surface, not tears also cut the onion. . . Pin standing corner to sashimi of bonito and tuna! So that it is, Old Ajikiri kitchen knife had been using until now, the lid of Kanzume Seem like (laughs) is a great sharpness!
This review is about item#87168505.
Mise en place, prepared food making
5
From Japan
On 2014-09-14 21:24:13
Weight of sharpness also had was also good.
This review is about item#87168505.

Related Products