Buy more than* S$200* and get FREE SHIPPING

Knife Sharpener, WATER ARAE

3.00 (2)
Purpose
Knife and shears care, Knife and shears care
Dimensions (Height H x Width W x Depth D) (mm)
250x75x58
Weight (g)
140
Material (Body)
ABS resin
Abrasive Material
Alumina ceramics
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 D-241 87168566 14.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 1
1 star 0
Review Rating: 3.00
2 Customer Reviews
The reviews are automatic translation.
Kitchen knife · scissors sharpening
2
From Japan
On 2017-08-30 18:40:43
Did some sharpness improve? It was about. I was looking forward to it for better use but it was disappointing. I also tried scissors but it was subtle ... sorry! ! As it is, the hand grinding wheel is good.
This review is about item#87168566.
Kitchen knife
4
From Japan
On 2015-07-23 18:19:16
I am using a kitchen knife in the work of the site, but it can be easily sharpened and the sharpness improves. Sharpening time can be shortened, anyone can sharpen, so it will be saved.
This review is about item#87168566.

Related Products