Buy more than* S$200* and get FREE SHIPPING

Wool Buffing Pad

4.03 (30)
Installation Method
Magic formula
Thickness (mm)
6.5
Length (mm)
(Wool) 5
...see all>
Product Options
ADD TO CART
Outer Diameter (phi mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Outer Diameter (phi mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
75 1Sheet 1 75 87168864 4.99 SGD
In stock
80 1Sheet 1 80 87168873 4.99 SGD
In stock
50 1Sheet 1 50 87168855 3.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 17
4 star 4
3 star 5
2 star 1
1 star 3
Review Rating: 4.03
30 Customer Reviews
The reviews are automatic translation.
Car Shine
5
From Japan
On 2018-04-06 14:57:53
Because the price is cheap, I thought it was okay, but there is firm wool left even if it rotates fairly strongly.
This review is about item#87168864.
Vehicle maintenance
5
From Japan
On 2018-02-08 10:44:32
I bought this because it is close to double if I buy it at the home center, but it was able to be used without problems.
This review is about item#87168873.
Headlight polish
5
From Japan
On 2017-12-25 18:24:26
Although it is cheap, it can be used without any inferiority to other companies' products. However, there may be a lot of wool inside.
This review is about item#87168855.
Polishing and polishing of complicated places
3
From Japan
On 2017-10-10 22:34:30
Because it is small, consumption is fast. There is a part that can not be helped but a little more I am happy if it has durability.
This review is about item#87168855.
Shine operation
4
From Japan
On 2017-09-18 17:05:17
Used for cars and other polishes φ50 and used in small places in small places.
This review is about item#87168855.
Polishing
1
From Japan
On 2017-07-14 08:56:07
It will not be usable at the expense Please give me a more solid product
This review is about item#87168873.
Polishing treatment
3
From Japan
On 2017-05-08 15:37:40
Compared to the previous model, the quality is degraded, the durability is not so good, probably the diameter is about 1 mm ~ 1.5 mm smaller and it was a little disappointing but it is cheap so I can stand it yet. It is very unusual for me to become small, is it too scary to the diameter of the pat and it is scary? . . The previous model had a little room
This review is about item#87168855.
Polishing
5
From Japan
On 2017-04-06 16:04:52
We purchased tests for polishing wood and aluminum. Air W Wear to action and use. I think normally.
This review is about item#87168855.
Plastic, paint partial tower polishing
2
From Japan
On 2017-02-12 22:25:00
Although it is used for the polishing of the lens etc. of the headlamp, good polishing can not be performed due to clogging of the abrasive.
This review is about item#87168873.
Headlight yellowing etc.
3
From Japan
On 2017-01-26 16:40:51
At first it is a consumable item that can not be used unless you replace two units with hair splashing, so it will be like this
This review is about item#87168855.

Related Products