Buy more than* S$200* and get FREE SHIPPING

Polishing Pad

4.31 (16)
Purpose
Intermediate pad of hook and loop fastener formula buff of phi170mm - phi185mm, Intermediate pad of hook and loop fastener formula buff of phi170mm - phi185mm
Connection Size (mm)
16
Dimensions (phi mm)
150
Color
Black
Material
Gum
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Sheet 1 - 87168882 33.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 8
4 star 5
3 star 3
2 star 0
1 star 0
Review Rating: 4.31
16 Customer Reviews
The reviews are automatic translation.
Automobile polish
3
From Japan
On 2017-12-28 00:47:06
It was written as soft and shiny, but it is not much different from ordinary pad. However, I think that the price is cheap.
This review is about item#87168882.
For automotive polishing
4
From Japan
On 2017-10-03 09:19:59
RYOBI: Because it is used for PE-2010, purchase, the product is completely no problem. Question below: The screw standard is M16 · P = 2.0 (5 / 16-24 UNF), is it acceptable for this? Answer: This screw diameter is M16 × pitch 2.0. It does not conform to the polisher of UNF 5 / 16-24. Although there are PE-2010 attached spindle screws M16-2.0 · 5 / 16-24UNF, The body side is 5/16 - 24 UNF and the pad side is M 16 - 2.0 so it can be used without problems.
This review is about item#87168882.
Maintenance time
3
From Japan
On 2017-09-26 14:57:41
Usability is comparable to genuine. However, I can not say anything at this point unless I try to use durability for 2 - 3 years.
This review is about item#87168882.
Sunday maintenance work
5
From Japan
On 2017-09-06 19:15:52
I was worried about whether it fits Toshiba's polisher, but it fits perfectly. I knew 16 mm but I was worried whether the pitch was 2 mm. I'm looking forward to polishing. . .
This review is about item#87168882.
Reinforced Plastic Glass Shine
4
From Japan
On 2017-08-16 06:04:25
Outside weekly diameter is less than 100 Outpat use for 100 mm Usage Gakire Banao Yoi (Because the inside of the polishing kidoa frame is 190 mm
This review is about item#87168882.
Small scratching and polishing
5
From Japan
On 2016-12-26 15:03:42
Even if you hold down, there is adequate elasticity and the Velcro section can not be turned over strongly
This review is about item#87168882.
Car polish
5
From Japan
On 2016-10-29 15:05:14
It attached to Hitachi's polisher SP18VB. Compared with genuine pads, the thickness of the rubber is thin and elastic, so it is very easy to handle. It is still better if it is a bit cheaper.
This review is about item#87168882.
Polishing pad
5
From Japan
On 2016-10-14 17:27:46
Also I ordered similar things. Well, yeah?
This review is about item#87168882.
Piano Shine
5
From Japan
On 2016-07-16 20:36:55
It tightly adhered, it was natural and smooth
This review is about item#87168882.
Car polish
5
From Japan
On 2016-04-21 16:53:44
It was good.
This review is about item#87168882.

Related Products