Buy more than* S$200* and get FREE SHIPPING

Tactile Paving

5.00 (3)
Caution
Use an adhesive (sold separately) for mounting.
Purpose
Pedestrian warning mat
Character Contents
Braille mat warning type
Material
Synthetic rubber (EPDM + SBR)
Specification
Indoor application
...see all>
Product Options
ADD TO CART
Dimensions (Vetical x Horizontal x Thickness) (mm) Weight (g) Height (mm) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimensions (Vetical x Horizontal x Thickness) (mm) Weight (g) Height (mm) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
300x300x6.2 520 Projection part: 3.2 382-4349 1Sheet 1 KTM-305 39583932 13.99 SGD
In stock
300x300x7.0 450 Projection part: 4.8 382-4331 1Sheet 1 KTM-300 39583923 -
N/A
[x]
ADD TO CART
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
3 Customer Reviews
The reviews are automatic translation.
I used it as a braille block in front of the store
5
From Japan
On 2017-09-20 15:35:29
It was light and easy to install. I am satisfied.
This review is about item#39583923.
Used for a passage in a store oriented towards disabled people
5
From Japan
On 2017-08-28 10:15:02
It was light, strong, and also cutable, so construction was easy.
This review is about item#39583932.
It is used to divide the work place.
5
From Japan
On 2017-08-15 08:21:22
There was nothing in particular that was problematic as I imagined
This review is about item#39583923.

Related Products