Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Dish brush

5.00 (1)
Wire Diameter (mm)
0.35
Heat-Resistant Temperature (deg C)
121
Trim Length (mm)
23
Outside Dimension (mm)
48x250x35H
Weight (g)
80
...see all>
Product Options
ADD TO CART
TKG Part Number (2015) TKG Part TRUSCO Part Number TGK Product Number Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
TKG Part Number (2015) TKG Part TRUSCO Part Number TGK Product Number Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
5-1068-0503 6-1162-0503 496-7437 232-52-32-24 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 3089-Y 35591105 31.99 SGD
In stock
5-1068-0505 4-1040-1505 496-7402 232-52-32-21   1pc 1 3089-B 35591071 -
Discontinued
[x]
5-1068-0502 4-1040-1502 496-7411 232-52-32-22   1pc 1 3089-R 35591087 -
Discontinued
[x]
5-1068-0504 6-1162-0504 496-7399 232-52-32-25 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 3089-G 35590405 24.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
For cleaning machinery
5
From Japan
On 2018-06-01 22:16:36
Vaikan is a brush that I love from a long time ago. I am using this size exquisitely.
This review is about item#35590405.

Related Products