Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Product Options
ADD TO CART
Innerside Height (mm) Inside Dimension Width (mm) Inside Dimension Depth (mm) Material Mass (g/sheet) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Innerside Height (mm) Inside Dimension Width (mm) Inside Dimension Depth (mm) Material Mass (g/sheet) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- - - - - 1pack(8pc) 1 Round 15 x16 88627427 76.99 SGD
Shipped after 2018-06-29
- - - - 130 1pack(6pc) 1 Round 15 x 24 23391244 54.99 SGD
Shipped after 2018-07-02
- - - - 190 1pack(6pc) 1 Round 18 x 24 23391253 67.99 SGD
Shipped after 2018-06-29
- - - - 300 1pack(8pc) 1 Rectangle 27 x 15 x 21 23391226 149.99 SGD
Shipped after 2018-07-02
- - - - 80 1pack(8pc) 1 Round 12 x 16 23391235 57.99 SGD
Shipped after 2018-07-02
160 120 120 PVC,PS - 1pack(4pc) 1 angle 12 x16 88627436 21.99 SGD
In stock
240 320 180 PVC,PS - 1pack(8pc) 1 32 x18 x24 88627411 159.99 SGD
Shipped after 2018-06-29
160 150 150 PVC,PS - 1pack(4pc) 1 angle 15 x16 88627323 27.99 SGD
In stock
320 240 240 PVC,PS - 1pack(4pc) 1 angle 24 x32 88627384 62.99 SGD
In stock
240 150 150 PVC,PS - 1pack(4pc) 1 angle 15 x24 88627332 30.99 SGD
In stock
320 210 210 PVC,PS - 1pack(4pc) 1 angle 21 x32 88627375 48.99 SGD
In stock
320 270 270 PVC,PS - 1pack(4pc) 1 angle 27 x32 88627393 149.99 SGD
In stock
- - - - - 1pack(4pc) 1 Corner 18 x32 88627357 40.99 SGD
Shipped after 2018-06-29
- - - - - 1pack(4pc) 1 Corner 18 x24 88627341 39.99 SGD
In stock
- - - - - 1pack(4pc) 1 Corner 21 x25 88627366 47.99 SGD
In stock
- - - - - 1pack(4pc) 1 Round 18 x32 88627402 51.99 SGD
Shipped after 2018-06-29
ADD TO CART
Customer Reviews
5 star 2
4 star 2
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
4 Customer Reviews
The reviews are automatic translation.
Used as a makeup case for handmade dolls
5
From Japan
On 2017-08-04 21:05:26
When I was looking for a transparent case, I was satisfied very much because I could find the product of size and design as per the image.
This review is about item#88627436.
Put a wool felt piece
5
From Japan
On 2017-03-12 11:04:09
I think that it is good to be firm. There were also things that could not be removed with a protective sheet at the corner. Feeling like pressing a corner with a thin sheet
This review is about item#88627323.
Product display
4
From Japan
On 2016-12-01 10:17:04
Thankfully there are only 4 sets and there are rose sales too. Product is suitable for price and no problem.
This review is about item#88627436.
I used it for an ornament.
4
From Japan
On 2016-11-25 17:00:14
The size was just right. I wonder if the more stuff was good
This review is about item#88627323.

Related Products