Buy more than* S$200* and get FREE SHIPPING

Product Options
ADD TO CART
Purpose Color Capacity (mL) Capacity (mL) Dimension (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Purpose Color Capacity (mL) Capacity (mL) Dimension (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
For food and drink Red 150 150 66x73x47 1Pack(100PC) 1 5N 89969765 7.99 SGD
In stock
For food and drink Blue 150 150 66x73x47 1Pack(100PC) 1 5N 89969774 7.99 SGD
In stock
For food and drink Yellow 150 150 66x73x47 1Pack(100PC) 1 5N 89969783 7.99 SGD
In stock
- - 205 205 73x81x51 1pack(100pc) 1 7N 88627822 10.99 SGD
In stock
- - 205 205 73x81x51 1pack(100pc) 1 7N 88627813 9.99 SGD
In stock
- - 205 205 73x81x51 1pack(100pc) 1 7N 88627804 10.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 3
4 star 2
3 star 0
2 star 0
1 star 0
Review Rating: 4.60
5 Customer Reviews
The reviews are automatic translation.
We use it for the shipment of cupcakes.
5
From Japan
On 2017-10-14 17:04:44
It is a product of great satisfaction, I use it for a long time. I'd like to continue using it forever.
This review is about item#89969765.
Used by employees in the office
5
From Japan
On 2017-07-08 21:54:18
Although it is considerably advantageous than the paper cup which I used to date, it is not damaged at all. Gingham check is cute and I am very satisfied.
This review is about item#88627822.
Manufacture of chiffon cake
5
From Japan
On 2017-05-17 15:44:25
You can use it securely with a solid paper cup. I clip the rim and hang it upside down to cool it but it is handy and hard to come off.
This review is about item#89969783.
I am putting it in the cafeteria.
4
From Japan
On 2016-09-29 17:24:44
I purchase it occasionally, but I can use it normally without defective items in particular.
This review is about item#89969765.
Used on server
4
From Japan
On 2015-04-03 16:16:11
Blue's gingham purchase It was okay to use with hot coffee. Since defective items have not appeared so far, I would like to put it in one of the purchase options.
This review is about item#89969774.

Related Products