Buy more than* S$200* and get FREE SHIPPING

Cooking Sheet

5.00 (2)
Heat-Resistant Temperature (deg C)
250deg C(20mins)
Width (cm)
33
Length (m)
30
Material
Double-sided silicone resin processing greaseproof paper
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 33X30 88628154 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Oven cooking and time to make bread or baked confectionery
5
From Japan
On 2015-07-15 14:39:22
It is good that the size is large. Since the length is also tapri, it is good inside work to replace frequently, so workability is good. It is normal as a cooking sheet.
This review is about item#88628154.
Production of cookie, pizza etc
5
From Japan
On 2014-10-23 17:37:28
It is 30 meters in length and is advantageous compared to other items. Also, I believe that the cutter part is almost straight and easy to use. Things that I have used up to now have been cut obliquely due to how to put in force.
This review is about item#88628154.

Related Products