Buy more than* S$200* and get FREE SHIPPING

Trash Bag

Capacity (L)
120
Color
Transparency
Thickness (mm)
0.045
Width (mm)
1100
Length (mm)
1200
Material
LDPE
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Item.# Sales Price Availability Qty.
1Pack(5Sheet) 1 88628391 -
Discontinued
[x]
ADD TO CART

Related Products