Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

F Bag Zipper-type

Wedge (mm)
180
Height (mm)
460
Width (mm)
650
...see all>
Product Options
ADD TO CART
Type Material Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Type Material Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- - 1pack(5sheet) 1 F bag, LL, navy with chuck 18919005 31.99 SGD
In stock
With a zipper PP non-woven fabric 1Pack(5Sheet) 1 -- 88629746 29.99 SGD
In stock
ADD TO CART

Related Products