Buy more than* S$200* and get FREE SHIPPING

F Bag

5.00 (3)
...see all>
Product Options
ADD TO CART
Wedge (mm) Height (mm) Width (mm) Type Material Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Wedge (mm) Height (mm) Width (mm) Type Material Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
120 450 320 No chuck PP non-woven fabric 1Pack(10Sheet) 1 -- 88629755 32.99 SGD
Shipped after 2018-05-28
120 400 530 - - 1pack(10sheet) 1 F bag, L, navy 18918987 39.99 SGD
Shipped after 2018-05-28
120 400 530 - - 1pack(10sheet) 1 F bag, L, navy, shoulder 18918996 39.99 SGD
Shipped after 2018-05-28
120 400 530 - - 1pack(10sheet) 1 F bag, L, black 18918944 42.99 SGD
Shipped after 2018-05-28
120 450 320 - - 1pack(10sheet) 1 F bag, M, navy 18918978 38.99 SGD
Shipped after 2018-05-28
120 400 530 - - 1pack(10sheet) 1 F bag, L, black, shoulder 18918953 42.99 SGD
Shipped after 2018-05-28
110 330 320 - - 1pack(10sheet) 1 F bag, S, navy 18918962 28.99 SGD
Shipped after 2018-05-28
110 330 320 - - 1pack(10sheet) 1 F bag S black 88629764 30.99 SGD
Shipped after 2018-05-28
ADD TO CART
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
3 Customer Reviews
The reviews are automatic translation.
Transport of materials, documents, etc. to the site
5
From Japan
On 2018-01-16 10:43:13
Part of the hand is very strong, it is safe to carry heavy things and carry it. The size is just right, it is easy to use bag.
This review is about item#88629755.
Used for transporting goods during building management
5
From Japan
On 2018-01-13 21:10:39
The color tone is good, it can be used calmly without noticeable. It does not collapse.
This review is about item#18918962.
Document insert at site inspection
5
From Japan
On 2016-06-21 15:17:01
It is light and durable and easy to carry.
This review is about item#18918962.

Related Products