Buy more than* S$200* and get FREE SHIPPING

Product Options
ADD TO CART
Packing Length (mm) Material Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Packing Length (mm) Material Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- 123 PS 1pack(100pc) 1 12.3cm 88631401 6.99 SGD
In stock
- 100 PS 1pack(100pc) 1 10cm 88631417 4.99 SGD
In stock
- 80 PS 1pack(100pc) 1 8cm 88631453 3.99 SGD
In stock
- 100 PS 1pack(100pc) 1 10cm 88631426 4.99 SGD
In stock
Rose 123 Plastic 1Pack(100PC) 1 12.3cm 89271576 5.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 7
4 star 1
3 star 0
2 star 0
1 star 1
Review Rating: 4.44
9 Customer Reviews
The reviews are automatic translation.
Food packaging
5
From Japan
On 2017-12-27 15:04:13
It is individually wrapped cleanly and is easy to use. Size is enough
This review is about item#88631417.
Used in paper cup
5
From Japan
On 2017-12-11 14:46:37
I use cup soup and cocoa etc in paper cup to drink it. Since there is a length, even a normal paper cup is just right, it is convenient to use hygienically even outdoors because it is individual packaging.
This review is about item#88631401.
For snacks at 3 o'clock
5
From Japan
On 2017-11-27 17:01:17
Even if it distributes it is a discount price Easy to use length. It is bigger than convenience store ice spoon, It is smaller than convenience store's soup spoon It is the best reason for ease of use. I think that it is the highest in Cospar with hygienic and individual packaging size that I do not think washing.
This review is about item#88631401.
For ice cream
1
From Japan
On 2017-07-12 14:11:18
I bought the item that it is individually packaged. Individual condition is completely useless. There are traces like crimping the bag, but it is not crimped properly. About 30%, a spoon will come out without breaking the bag. Because it is in the mouth, I thought it was awful no matter how low it was.
This review is about item#88631453.
Put the product into a product at the time of sale.
5
From Japan
On 2017-06-19 15:14:17
Because the Zenzai cup is large, I was looking for something not much larger than 10 cm. It fits well.
This review is about item#88631401.
Provision of sample foods
5
From Japan
On 2017-03-10 14:35:49
Although it was used at the big event, it was popular. The rest is a bit, but I'd like to use it in the future.
This review is about item#88631417.
For offering sweets
5
From Japan
On 2016-08-24 08:44:36
We use it for cafe for customers, water sweetpotato, pudding etc. The long ones are small, so they are small and disposable so I searched for cheap ones.
This review is about item#88631453.
I bought it for your tasting at a food related exhibition
5
From Japan
On 2015-08-22 11:22:57
The size is just right, it is easy to use for adult hands, children's hands as well. It is more helpful than anything else to deliver it. Continue to thank you.
This review is about item#88631426.
Tasting
4
From Japan
On 2015-07-24 14:31:39
I found a spoon that fits in the vessel prepared here and it was saved
This review is about item#88631401.

Related Products