Buy more than* S$200* and get FREE SHIPPING

Vegitable Packing Bag

4.53 (19)
Thickness (mm)
0.02
Material
OPP
...see all>
Product Options
ADD TO CART
Dimensions (Horizontal x Vetical) (mm) Number of Holes Mass (g/sheet) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimensions (Horizontal x Vetical) (mm) Number of Holes Mass (g/sheet) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
150x400 4 2.2 1pack(100sheet) 1 No.15-40 89194077 6.99 SGD
In stock
150x340 4 1.9 1pack(100sheet) 1 No.15-34 89194034 5.99 SGD
In stock
150x350 2 1.9 1Pack(100Sheet) 1 -- 89194043 5.99 SGD
In stock
150x600 2 3.3 1Pack(100Sheet) 1 -- 89194052 10.99 SGD
In stock
180x270 4 1.8 1Pack(100Sheet) 1 No.10 88632607 4.99 SGD
In stock
200x300 4 2.2 1Pack(100Sheet) 1 No.11 88632616 5.99 SGD
In stock
115x400 4 1.7 1Pack(100Sheet) 1 No.6 88632564 4.99 SGD
In stock
115x450 4 1.9 1Pack(100Sheet) 1 No.7 88632573 5.99 SGD
In stock
150x300 4 1.6 1Pack(100Sheet) 1 No.9 88632591 4.99 SGD
In stock
115x200 4 0.84 1Pack(100Sheet) 1 No.4 88632546 3.99 SGD
In stock
115x300 4 1.3 1Pack(100Sheet) 1 No.5 88632555 3.99 SGD
In stock
130x300 2 1.4 1Pack(100Sheet) 1 -- 89194016 5.99 SGD
In stock
260x380 4 3.6 1pack(100sheet) 1 No.13 88632634 7.99 SGD
In stock
115x150 4 0.63 1pack(100sheet) 1 No.3 88632537 2.99 SGD
In stock
150x250 4 1.4 1pack(100sheet) 1 No.8 88632582 4.99 SGD
In stock
280x410 4 4.2 1pack(100sheet) 1 No.14 88632643 10.99 SGD
In stock
300x450 4 4.9 1pack(100sheet) 1 No.15 88632652 12.99 SGD
In stock
230x340 4 2.8 1pack(100sheet) 1 No.12 88632625 6.99 SGD
In stock
200x340 4 2.5 1pack(100sheet) 1 No.11L 89193991 7.99 SGD
In stock
130x600 2 2.8 1pack(100sheet) 1 No.13-60 For celery 89194025 10.99 SGD
Shipped after 2018-01-26
ADD TO CART
Customer Reviews
5 star 12
4 star 6
3 star 0
2 star 1
1 star 0
Review Rating: 4.53
19 Customer Reviews
The reviews are automatic translation.
Lump of vegetables, fruits,
4
From Japan
On 2017-12-01 18:38:47
Is it a bit thin? # 25 is good, there are times when you can break it
This review is about item#88632582.
I use vegetables for shipping
5
From Japan
On 2017-10-16 16:41:23
Because plain, it is convenient to put various vegetables according to the size of the bag
This review is about item#89194077.
Put a big cucumber on sale
4
From Japan
On 2017-10-01 21:51:24
Because it has a long cucumber, even a little long will allow for a widening of the size to fit in
This review is about item#89194043.
Packing fresh vegetables
5
From Japan
On 2017-09-13 14:35:04
Vegetables last long and are not cloudy even when refrigerated. There is nothing wrong.
This review is about item#88632582.
Packing of agricultural crops
4
From Japan
On 2017-05-15 06:09:52
Because it is producing farm produce in agriculture so it's quite useful to use it for a year It is hard to rip and it is a low price so I like this product the most
This review is about item#88632582.
Put some vegetables inside and send it to the direct sales area of ​​supermarket
5
From Japan
On 2017-04-14 16:52:40
Spring comes and spinach etc, it grows soon, it got longer soon It used the size of No. 11 before, but the length can not fit in, and when using the size of No 12 the bag is too wide and the bag is too wide It tends to look small in content against 11 Long L in size of 11 is exactly good Because we deal with a variety of vegetables, the variety of selection here is appreciated
This review is about item#89193991.
Product bag
5
From Japan
On 2017-03-28 14:35:10
It was saved by urgent shipment. From now on, we shall strive for good relations.
This review is about item#88632643.
Fruit bagging
5
From Japan
On 2017-03-26 14:33:20
I am satisfied because I bought the same things cheaper than what I sold in the city!
This review is about item#88632607.
At the time of shipment of the sanctuary square
5
From Japan
On 2017-03-07 14:59:36
If you ask the company when bags of the same size do not come together you will ship goods shipping smoothly because it will arrive in a few days.
This review is about item#88632625.
Small vegetable bagging
4
From Japan
On 2016-10-14 10:16:50
I was saved because the size of this hand was not sold quite in the neighborhood!
This review is about item#88632537.

Related Products