Buy more than* S$200* and get FREE SHIPPING

Hand hyper pattern containing

4.62 (8)
Material
HDPE
...see all>
Product Options
ADD TO CART
Wedge (mm) Height (mm) Size Thickness (mm) Width (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Wedge (mm) Height (mm) Size Thickness (mm) Width (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
150 550 NO45 0.021 300 1pack(100sheet) 1 Hand hyper newsletter NO 45 88633885 15.99 SGD
Shipped after 2018-05-30
130 460 NO20 0.017 210 1pack(100sheet) 1 Hand hyper news letter NO 20 88633851 10.99 SGD
Shipped after 2018-05-30
110 400 NO12 0.014 190 1pack(100sheet) 1 Hand hyper newsletter NO 12 88633867 8.99 SGD
In stock
140 500 NO30 0.018 260 1pack(100sheet) 1 Hand hyper newsletter NO 30 88633876 13.99 SGD
In stock
110 350 S 0.014 180 1pack(100sheet) 1 Hand hyper script S 88633824 5.99 SGD
In stock
150 550 L 0.019 300 1pack(100sheet) 1 Hand hyper Pheasant L 88633781 14.99 SGD
In stock
150 550 L 0.019 300 1pack(100sheet) 1 Hand Hyper Attachment B E L 88633815 14.99 SGD
In stock
110 350 S 0.014 180 1pack(100sheet) 1 Hand hyper attachment B SE 88633797 5.99 SGD
In stock
110 350 S 0.014 180 1pack(100sheet) 1 Hand hyper Pheasant S 88633763 5.99 SGD
In stock
130 450 M 0.016 240 1pack(100sheet) 1 Hand Hyper Attachment BE M 88633806 10.99 SGD
In stock
130 450 M 0.016 240 1pack(100sheet) 1 Hand hyper Pheasant M 88633772 9.99 SGD
In stock
150 550 L 0.019 300 1pack(100sheet) 1 Hand hyper script L 88633842 15.99 SGD
In stock
90 340 NO6 0.013 150 1pack(100sheet) 1 Hand hyper newsletter NO 6 88633894 6.99 SGD
In stock
130 450 M 0.016 240 1pack(100sheet) 1 Hand hyper script M 88633833 9.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 5
4 star 3
3 star 0
2 star 0
1 star 0
Review Rating: 4.62
8 Customer Reviews
The reviews are automatic translation.
When putting a food pack
4
From Japan
On 2018-01-07 19:11:21
I have not used it yet, but it was good with the goods I expected
This review is about item#88633833.
Our shop is a coffee shop, but I use it when handing items. It is fashionable and popular.
4
From Japan
On 2017-10-11 01:38:18
When opening a closed bag, the finger slips and it is difficult to open. Can not you devise anything?
This review is about item#88633797.
Packing goods
5
From Japan
On 2017-08-01 01:28:10
Previously I bought it elsewhere, but I understand that I can purchase even here and ordered together with the order of other goods. Since quality is no problem, I am glad that it can be purchased in a small unit of 100 sheets.
This review is about item#88633824.
Product takeaway bag
5
From Japan
On 2017-07-30 20:25:14
There was no transparent product and fashionable sense was also good.
This review is about item#88633763.
Pharmaceutical packaging
5
From Japan
On 2017-01-23 17:30:16
Patient's reception is also good, it seems to be able to use it many times with fashion.
This review is about item#88633772.
When delivering goods
4
From Japan
On 2016-07-22 11:26:13
It is a bag of a size often used for delivering goods at the time of orders of a very general quantity. I like both color and design. However, compared with the No. 6 newsletter of the company · The handle is printed only on one side of the bag · I was concerned about the need for a strong stuck member such as a fingerstall when expanding the mouth of the bag . Regardless of the handle, as for the second point supermarket shopping bag moistens the fingers and opens the mouth, so it is normal, but I do not want to put moisture close to the quality of the goods I put. It is a relative evaluation to the tentative, sufficient quality is enough to use a bag with color and handle because it is boring since it is plain.
This review is about item#88633763.
I put small selling items. cute.
5
From Japan
On 2016-06-07 15:02:21
Transparent condition is just right. There is a gore, it is easy to put items.
This review is about item#88633763.
With walks of Ones
5
From Japan
On 2014-09-13 18:19:30
I am using it for the ending of Un. The past white bags have hated a slight smell and I hated it, but this is okay even if spoken to on a stroll with a fragrant smell.
This review is about item#88633763.

Related Products