Buy more than* S$200* and get FREE SHIPPING

Product Options
ADD TO CART
Width (mm) Length (mm) Basis Weight (g/m2) Type Size Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Width (mm) Length (mm) Basis Weight (g/m2) Type Size Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
142 205 70 B6, B4 quarto Square No. 7 1Pack(100Sheet) 1 Square7 70G 88634122 6.99 SGD
Shipped after 2018-01-22
119 197 70 Fixed form mail Square No. 8 1Pack(100Sheet) 1 Square8 70G 88634131 5.99 SGD
Shipped after 2018-01-22
90 205 70 B5 beside quarto Long form No. 4 1Pack(100Sheet) 1 Naga 4 70G 88634165 3.99 SGD
Shipped after 2018-01-22
270 382 85 For B4 Square No. 1 1Pack(100Sheet) 1 Square1 85G 88634061 26.99 SGD
Shipped after 2018-01-22
240 332 70 For A4 Square No. 2 1Pack(100Sheet) 1 Square2 70G 88634077 13.99 SGD
Shipped after 2018-01-22
216 277 70 For B5 books Square No. 3 1Pack(100Sheet) 1 Square3 70G 88634086 11.99 SGD
Shipped after 2018-01-22
190 240 70 For A5 book Square No. 5 1Pack(100Sheet) 1 Square5 70G 88634104 9.99 SGD
Shipped after 2018-01-22
90 205 50 B5 beside quarto Long form No. 4 1Pack(100Sheet) 1 Naga 4 50G 88634156 2.99 SGD
Shipped after 2018-01-22
162 229 70 For A5 Square No. 6 1Pack(100Sheet) 1 Square6 70G 88634113 8.99 SGD
Shipped after 2018-01-22
120 235 70 A4 landscape three-fold Long form No. 3 1Pack(100Sheet) 1 Naga 3 70G 88634147 6.99 SGD
Shipped after 2018-01-22
197 267 70 For B5 Square No. 4 1Pack(100Sheet) 1 Square4 70G 88634095 11.99 SGD
Shipped after 2018-01-22
90 225 70 A4 landscape quarto Long form No. 40 1Pack(100Sheet) 1 Naga 40 70G 88634183 5.99 SGD
Shipped after 2018-01-22
287 382 85 For X-ray film Square No. 0 1Pack(100Sheet) 1 Square0 85G 88634052 28.99 SGD
Shipped after 2018-01-22
ADD TO CART
Customer Reviews
5 star 14
4 star 7
3 star 2
2 star 2
1 star 0
Review Rating: 4.32
25 Customer Reviews
The reviews are automatic translation.
Use for mailing
2
From Japan
On 2017-08-10 15:30:14
It is thin, if you put something with a little bulky, it will be torn if you arrive ...
This review is about item#88634086.
When sending documents
5
From Japan
On 2017-06-05 11:44:12
In A4 trifold envelopes, the stamp fee becomes 92 yen with a slight weight difference, and this A4 quadrant size envelope was reduced to 80 yen for stamp fee of 82 yen.
This review is about item#88634183.
For DM
5
From Japan
On 2017-05-31 15:55:31
It is inexpensive and easy to use because it is solid to a certain extent It is just right to enter 100 sheets
This review is about item#88634104.
For on-site instructions
5
From Japan
On 2017-05-29 09:06:16
It is used for packaging of troubles if it gets dirty for instructions on the site, but it is not bulky because it is thin. It's also cheap. It is good for my house because I have not obtained durability.
This review is about item#88634077.
Office
3
From Japan
On 2017-04-07 15:46:51
Because paper is thin, I will not purchase from this time, but I think that those who do not mind the thinness are all right
This review is about item#88634077.
To ship books, documents, pamphlets
2
From Japan
On 2017-04-06 16:43:29
Previously, I used Maruay's craft envelope, corner 3 envelope, but this one is cheaper so I purchased it this time. It is good that the price is cheap, but the envelope is too thin. It is thin enough to put contents such as documents and pamphlets and so on and it looks like the contents can be seen. Because it is thin, putting something with weight will soon get ruined. Next time I will try to purchase Marui's envelopes again.
This review is about item#88634086.
When shipping items
5
From Japan
On 2017-04-03 20:44:27
It is thinner and lighter than things sold at home centers. The merit is that it was light, so the price of non-standard-size mail shrunk by 65 yen. Because there are times when you send goods in large quantities, this small difference may be large.
This review is about item#88634104.
Shipment
5
From Japan
On 2017-02-12 09:43:14
This size is saved because there is not much handling. The product itself was also a nice thing
This review is about item#88634113.
To ship
4
From Japan
On 2016-12-19 12:24:14
If it is 100 yen uniform, because the number is small, I ordered to purchase it collectively. You can use it without any problem.
This review is about item#88634113.
Used for Necopos for work
4
From Japan
On 2016-10-14 16:50:12
It is thinner than others, but it is used without problems. I am saving my expenses.
This review is about item#88634086.

Related Products