Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Disbursement Voucher B7

5.00 (2)
Width (mm)
88
Length (mm)
125
Specification
Glued on top. 100 sheets. High-quality paper 52.3g/m2
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC(100Sheet) 1 H slip SH-306 withdrawal slip B7 88634402 1.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
I use it when accounting clerks involved.
5
From Japan
On 2017-01-27 11:35:39
I do not need consumption tax items so it's easy to understand and chose this.
This review is about item#88634402.
Deposit / withdrawal processing
5
From Japan
On 2014-08-21 18:20:49
Purchase because the price is cheap
This review is about item#88634402.

Related Products