Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

Receipt B7

4.67 (3)
Width (mm)
88
Length (mm)
125
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Item.# Sales Price Availability Qty.
1Pack(100Sheet) 1 88634524 1.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.67
3 Customer Reviews
The reviews are automatic translation.
receipt
5
From Japan
On 2017-10-20 15:13:34
It is the cheapest and good one in the receipt. Also purchase when necessary.
This review is about item#88634524.
To issue receipt
4
From Japan
On 2017-05-29 10:23:58
I am saved with a lot of sheets. Even if you give the size to the customer, it is popular because it does not sabar.
This review is about item#88634524.
Receipt issue
5
From Japan
On 2017-04-07 15:08:29
Writing the customer's name is wider and easier to use than other companies.
This review is about item#88634524.

Related Products