Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Park Target

4.00 (2)
Dimensions (Width W x Depth D x Height H) (mm)
556x150x80
Color
Yellow
Weight (kg)
About3.5
...see all>
Product Options
ADD TO CART
Type Material Accessories Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Type Material Accessories Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
For concrete Reclaimed rubber, recycled plastic (For concrete) installed three anchors 1PC 1 - 87171664 -
Discontinued
[x]
For Asphalt Recycled rubber, recycled plastic (Asphalt) 3 lines installed for anchor 1PC 1 - 87171673 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 0
4 star 2
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
2 Customer Reviews
The reviews are automatic translation.
Used as a garage stop
4
From Japan
On 2017-02-16 08:03:58
I think that it is good because the reflector is attached and it is not made of resin and does not crack or break
This review is about item#87171664.
Used as a garage stop
4
From Japan
On 2017-02-11 15:16:41
I think that it is good because the reflector is attached and it is not made of resin and does not crack or break
This review is about item#87171664.

Related Products