Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Ripstop Bike Cover

4.61 (59)
Caution
Key is not included.
Purpose
For left handle lock structure only
Material
Polyester
...see all>
Product Options
ADD TO CART
Compatible Dimensions (cm) Size Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Compatible Dimensions (cm) Size Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
(Body guideline) 210-240 4L 1Sheet 1 - 87171761 -
Discontinued
[x]
(Body guideline) 180-198 L 1Sheet 1 - 87171734 53.99 SGD
Shipped after 2018-06-25
(Body guideline) 195-210 2L 1Sheet 1 - 87171743 54.99 SGD
Shipped after 2018-06-25
(Body guideline) 245-260 5L 1Sheet 1 - 87171777 73.99 SGD
Shipped after 2018-06-25
(Body guideline) 205-230 3L 1Sheet 1 - 87171752 58.99 SGD
Shipped after 2018-06-25
(Body guideline) 200-225 6L 1Sheet 1 - 87171786 71.99 SGD
Shipped after 2018-06-25
(Body guideline) 165-185 M 1Sheet 1 - 87171725 49.99 SGD
Shipped after 2018-06-25
(Body guideline) 205-230 7L 1Sheet 1 - 87171795 72.99 SGD
Shipped after 2018-06-25
(Body guideline) 250-265 Full gear 1Sheet 1 - 87171804 98.99 SGD
Shipped after 2018-06-25
ADD TO CART
Customer Reviews
5 star 43
4 star 10
3 star 5
2 star 1
1 star 0
Review Rating: 4.61
59 Customer Reviews
The reviews are automatic translation.
For Honda GB 250 for Clubman
5
From Japan
On 2018-06-12 16:10:36
It is a different thing from a common low cost item. ① The fabric is thick and firm. ② Because the fitting is done with the handle turned off, there is no extra stagger and fit is high. → I expect it to be strong against falling against the strong wind.
This review is about item#87171743.
Store bike outdoors
5
From Japan
On 2018-05-24 23:09:25
A cloth of material that is likely to be durable and a belt that prevents scattering are good. I think that it is better if it comes with a storage bag because it bulky when folded.
This review is about item#87171743.
Outdoor storage of motorcycle
4
From Japan
On 2018-05-23 13:00:18
Eight months have elapsed using what I purchased the last time, I still have rain firmly. Because it is not completely waterproof, I will soak it somewhat, but since it has more durability than other goods, I purchased another size this time as well.
This review is about item#87171734.
Supermarket with windshield & rear box and blue sky parking
5
From Japan
On 2018-05-21 22:21:52
I am satisfied with wearing a spot. The cover I was using earlier was lower, I was getting wet with rain and I was concerned about rust and deterioration but this is safe. It was nice to have full equipment sold well (^ _ ^)
This review is about item#87171804.
For Little Cub
5
From Japan
On 2018-04-16 19:39:53
I used it for a while and used it for the last time for about 4 years, it is durable
This review is about item#87171725.
For Little Cub
5
From Japan
On 2018-04-16 19:38:27
I used it for a while and used it for the last time for about 4 years, it is durable
This review is about item#87171725.
When parking
5
From Japan
On 2018-03-31 19:28:59
I am satisfied because the fabrics are too thick to cover. I have not understood yet about waterproofing where I started using it. Because I did not know the size, I made it a larger one, but the one under size was better.
This review is about item#87171752.
Moped scooter
5
From Japan
On 2018-03-27 12:23:31
After one year passed, it is thick, and durability can be expected. Great satisfaction at this price!
This review is about item#87171725.
Vehicle storage
2
From Japan
On 2018-02-15 06:16:32
I bought it for KSR Since the handle lock position is turned to the right It was said that KSR correspondence was hard to cover This was incompetent.
This review is about item#87171725.
Outdoor baiku
4
From Japan
On 2017-12-14 13:59:12
Three months have passed since I have used it, but I still have been raining hard now. Although the product of Y's gear which used before was not good for 2 years, the fabric is thick and it is solid, it seems to be a little more durable. The rubber at the hem is tight, but you can easily do it if you grab a knack when you put it on.
This review is about item#87171725.

Related Products