Buy more than* S$200* and get FREE SHIPPING

Mesh Bottom Baskets

Bottom Dimension (mm)
(Width) of about 420 / (D) about 170, (Width) about 420 / (depth) about 170
Top Inside Dimensions (mm)
(Width) of about 455 / (D) about 255, (Width) about 455 / (depth) about 255
Mounting Bracket
Yes, Yes
Mounting Location
Before, Before
Weight (g)
1350, 1350
Height (mm)
(Front) 225 / (after) 200, (Front) 225 / (after) 200
Color
black, Black
Material
iron, Iron
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 SKB-M420 87171813 55.99 SGD
In stock
ADD TO CART

Related Products