Buy more than* S$200* and get FREE SHIPPING

Product Options
ADD TO CART
Outside Diameter D (phi mm) Type JIS Grade Standard Static Rating Load Cor (N) Standard Dynamic Load Rating Cr (N) Reference Weight (kg) Allowable Rotational Speed (min-1[r.p.m]) Oil Lubrication Allowable Rotational Speed (min-1[r.p.m]) Grease Lubrication Accuracy Class Inside Diameter d (phi mm) Chamfer Dimensions r (mm) Width B (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Outside Diameter D (phi mm) Type JIS Grade Standard Static Rating Load Cor (N) Standard Dynamic Load Rating Cr (N) Reference Weight (kg) Allowable Rotational Speed (min-1[r.p.m]) Oil Lubrication Allowable Rotational Speed (min-1[r.p.m]) Grease Lubrication Accuracy Class Inside Diameter d (phi mm) Chamfer Dimensions r (mm) Width B (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
22 Both sides shield-shaped - - - 0.01 - - JIS Standard Class (P0 grade) or more 10 0.3 (minimum) 6 1PC 1 SS 6900 ZZ 87172057 4.99 SGD
In stock
28 Both sides shield-shaped - - - 0.015 - - JIS Standard Class (P0 grade) or more 15 0.3 (minimum) 7 1PC 1 SS 6902 ZZ 87172075 6.99 SGD
In stock
24 Both sides shield-shaped - - - 0.011 - - JIS Standard Class (P0 grade) or more 12 0.3 (minimum) 6 1PC 1 SS 6901 ZZ 87172066 5.99 SGD
In stock
42 - P0 4500 7000 0.043 19000 16000 - 25 - 9 1pc 1 SS 6905 ZZ 24540373 11.99 SGD
In stock
37 - P0 3700 6400 0.037 22000 19000 - 20 - 9 1pc 1 SS 6904 ZZ 24540364 9.99 SGD
In stock
30 - P0 2600 4600 0.018 26000 22000 - 17 - 7 1pc 1 SS 6903 ZZ 24540355 7.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.33
3 Customer Reviews
The reviews are automatic translation.
Motorcycle maintenance
3
From Japan
On 2017-04-05 20:33:50
I did not know the bearing of stainless steel. Good death without rust.
This review is about item#24540364.
Used as repair parts of RC helicopter
5
From Japan
On 2016-11-30 17:22:35
It can be used without problems as much as the original genuine baht.
This review is about item#87172066.
Sliced ​​leek machine onion
5
From Japan
On 2016-07-15 19:35:12
Because the bearings rusted and turned around, we switched to bearings of stainless steel, and it has turned to a good condition.
This review is about item#87172057.

Related Products