Buy more than* S$200* and get FREE SHIPPING

LED Marker Lamp

4.14 (14)
Number of Using LED (Piece)
9
Mounting Pitch (mm)
60
Material (lens)
Acrylic
Cord Length (mm)
150
Outside Diameter x Height H (phi mm x mm)
87x65
Lens Color
Clear
Power Consumption (W)
0.678
...see all>
Product Options
ADD TO CART
Caution Purpose LED Color Consumption Electric Current (mA) Rated Voltage (V) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Caution Purpose LED Color Consumption Electric Current (mA) Rated Voltage (V) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- - Amber 25-52 DC23-32 1PC 1 - 87203277 -
Discontinued
[x]
Cannot be used for DC12V For DC24V car only Blue 25 - 52 DC23 - 32 1PC 1 - 87203295 -
Discontinued
[x]
Cannot be used for DC12V For DC24V car only White 25 - 52 DC23 - 32 1PC 1 - 87203304 -
Discontinued
[x]
Cannot be used for DC12V For DC24V car only Red 25 - 52 DC23 - 32 1PC 1 - 87203286 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 7
4 star 5
3 star 0
2 star 1
1 star 1
Review Rating: 4.14
14 Customer Reviews
The reviews are automatic translation.
Track use
2
From Japan
On 2016-05-18 16:16:46
I thought about replacing all the markers of company owned trucks with LEDs, I bought about 10 pieces for the time being. Although it was the lowest price in the list and the review was also said that there was no problem in brightness, there was a large claim when the driver who tried it attached to the test was too dark, it was replaced immediately with a normal marker and it was repelled back It was. I am sorry to have imagined a driver's pleasing face.
This review is about item#87203277.
Used as marker at the end of track
4
From Japan
On 2016-05-05 17:10:04
It is considerably cleaner than the normal marker lens. It is a pity that you must waterproof yourself as long as it is waterproofed from the beginning.
This review is about item#87203286.
Side lighting of the vehicle.
4
From Japan
On 2016-02-26 16:08:32
It looks very similar to that of Chinese on some site. (Probably the exterior is the same lens base) but the interior was different. LEDs have changed from conventional ammunition to chips. On the other hand, it seems that the waterproofing process seems a little sweet, although the way of stopping also changes so that minus contact failure can be prevented. Waterproofing of the lead of the back part was done. (There is no Chinese market at a certain site, but the price is cheap.) I will look at the situation for a while.
This review is about item#87203304.
As a car width light
5
From Japan
On 2016-01-29 19:04:26
It is bright, only after durability.
This review is about item#87203295.
Snow removal car side marker
4
From Japan
On 2015-11-12 17:39:09
I installed it because it is inexpensive and long-lasting, but I am worried a little about how the floodlight function will become with snow in the winter because of LED.
This review is about item#87203277.
As a track marker lamp
1
From Japan
On 2015-10-18 20:57:35
I bought four and it was defective (not lit). We did not make it to the monotaro side due to returned goods exchange. After returning, on the next day, it is thought that good products have been sent, and when unpacking the defective goods are sent back as it is. "I sent the mistransmitting by mistake." Even if it was an employee or dispatch, I was aware of the level of monotaro. Of course we sent a new article compulsorily. (We can not wait for 1 week to 10 days) The coloring is also a good product but it is regrettable. We appreciate your employee education.
This review is about item#87203295.
Track Maintenance
5
From Japan
On 2015-09-24 01:31:36
It took half a year to install, but no problem. Brightness is enough
This review is about item#87203277.
2t to the car
4
From Japan
On 2015-06-25 15:04:41
I judged it with a photograph and things of clear came and I was surprised.
This review is about item#87203277.
Mounting on the truck
5
From Japan
On 2015-03-26 17:34:22
Well, it is bright and beautiful.
This review is about item#87203295.
As a marker at the end of the track
5
From Japan
On 2015-03-05 08:35:42
I am satisfied with the brightness, but I liked the coloration very cleanly.
This review is about item#87203304.

Related Products