Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Bike LED Light

4.25 (8)
Rated Voltage (V)
4.5
Rated Power (W)
1.2
...see all>
Product Options
ADD TO CART
Number of Using LED (Piece) Weight (g) Color Light Type Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Number of Using LED (Piece) Weight (g) Color Light Type Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
2 47 Silver - 1PC 1 DL-5S 87188981 -
Discontinued
[x]
2 47 Black - 1PC 1 DL-5K 87188997 -
Discontinued
[x]
- - - LED 1pc 1 DL-10G 23709814 19.99 SGD
Shipped after 2018-06-25
- - - LED 1pc 1 DL10K 23709823 19.99 SGD
Shipped after 2018-06-25
ADD TO CART
Customer Reviews
5 star 5
4 star 2
3 star 0
2 star 0
1 star 1
Review Rating: 4.25
8 Customer Reviews
The reviews are automatic translation.
I could easily wear it on my bicycle.
5
From Japan
On 2016-05-06 14:43:30
It is very bright and you can run comfortably without heavy pedals during power generation.
This review is about item#23709823.
Exchange
5
From Japan
On 2015-12-15 11:28:14
The sound is quiet, the pedal is not heavy and it is bright. At this price this performance is COSPA high.
This review is about item#87188997.
Maintenance of the city cycle
5
From Japan
On 2015-12-02 01:27:45
It is very satisfying because it is bright good from low speed, smooth rotation, light, easy to install and reasonable product. I am paying attention to how durable it is because it seems that the part in contact with the tire is rubber rather than metal.
This review is about item#87188981.
Commuting
5
From Japan
On 2015-10-13 14:41:39
Although I bought the LED dynamo (made by home electronics P) that has been acclaimed for review at a certain major mail order, although it got brighter, I bought this with a noisy · heavy · unknown cause breakdown. It used to be tried because it used to be very quiet and light which used to be pretty similar to those made by B ^ ^ It was a great answer ^ ^
This review is about item#87188981.
Used for bicycle refurbishment
4
From Japan
On 2015-08-10 16:11:28
Because it was attached to the rear wheel, the price attached to the front wheel by separating the light part also has advantages over the commercial product.
This review is about item#87188981.
For commuting and usual foot
4
From Japan
On 2015-06-23 16:33:17
With 2 times the price of conventional products LED will shed more than double the brightness and low speed will be saved.
This review is about item#87188997.
Replacement from tire contact type dynamo lamp (light bulb)
1
From Japan
On 2014-07-18 14:32:40
Although the light distribution is spotlike, if you adjust the angle to illuminate ahead 5 to 6 m or more, the light intensity is insufficient and you can not run because it is scary. The price sold at MonotaRO is almost the same (not plated) We have other manufacturer's LED dynamo, but compared with Sole, I can not win anything in terms of performance I do not understand the meaning of selling this product at this amount . It was \ 60 - cheap at tax-included price so I bought it for trial but it was really wasteful shopping.
This review is about item#87188997.
Everyday use
5
From Japan
On 2014-04-09 17:00:31
The price is affordable and easy to install. Just lightly turning the front wheels lights up brightly. I think that it is a very good product.
This review is about item#87188981.