Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

Bike Cover

4.25 (4)
Material (fastener)
Nylon
Compatible Models
Power-assisted vehicle up to the full length 1900mm
Dimensions (Width W x Height H) (mm)
750x2050
Weight (g)
450
Material (Body)
Polyester 200% (210D)
Thickness (mm)
50
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 KW-378AS/SL 87188963 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 2
4 star 1
3 star 1
2 star 0
1 star 0
Review Rating: 4.25
4 Customer Reviews
The reviews are automatic translation.
Bicycle cover
4
From Japan
On 2016-11-14 16:16:23
Used for small bicycle riding bicycle, I feel small, but it is acceptable range. The side fastener is convenient.
This review is about item#87188963.
Cycle electric assist
5
From Japan
On 2016-01-28 20:15:43
Fixed cycling is good, for the wind is strong for outdoor use.
This review is about item#87188963.
Home electric assisted bicycle with back basket
5
From Japan
On 2015-08-25 23:56:34
It is a motor-assisted bicycle with a back basket, but it can be covered neatly cleanly, the stopper under the cover is also easy to remove with fasteners so it is very good. In addition, the side fastener is nice (no need to turn over the cover every time removing the battery) This quality is wonderful at this price.
This review is about item#87188963.
Used for office bicycle
3
From Japan
On 2015-08-14 21:58:28
Is it suitable for the price? A little fabric seems to be thin. It is convenient that the side with zipper is attached
This review is about item#87188963.

Related Products