Buy more than* S$200* and get FREE SHIPPING

Fluorescent Lamp Switch

5.00 (2)
Dimensions (Height H x Width W x Depth D) (mm)
130x60x20
Rating
125V 3A
Weight (g)
14
Specification
2 fluorescent lamps => 1 fluorescent lamp => night-light => extinction
Restriction
%s
*[No return] - You cannot return this product. For details, see FAQ.
...see all
Product Options
ADD TO CART
Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
*[No return] You cannot return this product. For details, see FAQ. 1PC 1 B-54H 87196103 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Illumination of a room
5
From Japan
On 2015-12-14 18:37:22
Since the very old fluorescent lamp pull switch was broken was looking for this part. But it was different a little shape was attached somehow to change the angle. Feeling is comfortable.
This review is about item#87196103.
We used as a switch of the pendant large fluorescent light 2 groups.
5
From Japan
On 2015-08-21 21:16:04
Looked hard thing of this operation is quite without, I found at last in Monotarou. Shape was slightly different, but was fit with a little remodeling. In the house there fluorescent lamp is still another two groups of the same type. Switch will also purchase if Kowarere but, whether or not the break is unknown.
This review is about item#87196103.

Related Products