Buy more than* S$200* and get FREE SHIPPING

Battery Case 9V

4.67 (3)
Lead Wire (m)
0.15
Dimensions (Height H x Width W x Depth D) (mm)
140x60x20
Weight (g)
22
Specification
With switch / cover, 9V x 1 piece
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 UM-SC006NH 87196794 4.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.67
3 Customer Reviews
The reviews are automatic translation.
I use it as a power supply (battery compartment) when using the product by carrying it for sales promotion.
5
From Japan
On 2018-03-05 19:04:01
Since it has a slide switch, it saves us a lot of trouble to prepare and wire the ON / OFF switch separately. Convenient.
This review is about item#87196794.
Car Repair
5
From Japan
On 2017-11-25 16:01:53
It is good for back-up production when replacing the battery, so it's good with a switch.
This review is about item#87196794.
For backup, interrupt the surge cable, use
4
From Japan
On 2016-02-01 16:54:39
It's a cheap item, so it can not be helped, but the switch is cheap.
This review is about item#87196794.

Related Products