NoteBuy more than* S$200* and get FREE SHIPPING

Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Purpose
For circuit protection of small TV, radio, AV audio equipment, inside of small equipment for home use.
Fusing Standard
B
Diameter x Length (mm)
Phi5.2x20
Breaking Current (A)
100
Dimensions (Height H x Width W x Depth D) (mm)
120x60x5
Voltage (V)
250
Weight (g)
6
Material
Elements: silver-plated copper wire, cap: brass (nickel plated)
...see all
Product Options
Current (A) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1.5 1PC 1 MF-2015H 87197241 1.82 SGD
In stock
7 1PC 1 MF-2070H 87197257 1.86 SGD
In stock

Related Products