Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

String Light Switch

4.33 (3)
Overall Length (cm)
140
Dimensions (Height H x Width W x Depth D) (mm)
115 x 60 x 5
Weight (g)
5
Color
White
Specification
Luminous knob attached
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 PE-21NH 87198352 2.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 2
3 star 0
2 star 0
1 star 0
Review Rating: 4.33
3 Customer Reviews
The reviews are automatic translation.
Repair of vacant rooms
4
From Japan
On 2018-04-30 20:03:50
The function to emit light was good. If you have two possessive hands, I would like to have longer strings.
This review is about item#87198352.
When lighting fixtures are cleaned
4
From Japan
On 2017-08-04 14:50:14
It is profitable because it can be used in 2 places if you purchase one. However, since it is equivalent to 3 pieces if it is a handrunner of a sink, it is nice if there is a product called "only packed with strings" and "only packed with hands".
This review is about item#87198352.
Exchange of light string
5
From Japan
On 2016-10-11 23:21:30
I replaced it because the light cord became degraded and it got cut. As you can see from the photograph, 2 handles are attached. Since the length of the string is 140 cm, you can use it for two electric lights if you cut the string in half.
This review is about item#87198352.

Related Products