Buy more than* S$200* and get FREE SHIPPING

In Terminal

5.00 (4)
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Rated Current (A)
15
Dimensions (Height H x Width W x Depth D) (mm)
110x60x10
Weight (g)
18
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1set 1 HK-TA02H 87198727 7.52 SGD
In stock
ADD TO CART
Customer Reviews
5 star 4
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
4 Customer Reviews
The reviews are automatic translation.
Installation on relay machine
5
From Japan
On 2017-06-12 08:02:56
It was attached to the repeater of the sensor and used to supply power from the constant voltage power supply to the sensor. It is a nostalgic feeling, but things are firm and no problem. Temporary connection such as test equipment is still useful.
This review is about item#87198727.
DIY regulated power supply creation
5
From Japan
On 2017-01-11 15:24:32
It is active as a takeout terminal of DC. I was relieved that the plug of 50 years ago was compatible and could be used comfortably. It was disappointing that the length was 5 mm shorter than the terminal knob of 50 years ago and the operability became worse.
This review is about item#87198727.
Handmade equipment
5
From Japan
On 2016-11-04 10:18:51
Installation was easy. Insulation was also perfect.
This review is about item#87198727.
Handy transceiver power supply
5
From Japan
On 2016-01-16 17:31:01
It is very handy. Since the rechargeable battery became defective, I am improving other simplified power supply and using it as that terminal. It is perfect.
This review is about item#87198727.

Related Products