Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Nichrome Wire

5.00 (3)
Purpose
For electric heater and stove
Thickness (phi mm)
0.45
Dimensions (Height H x Width W x Depth D) (mm)
115x60x5
Weight (g)
8
Specification
300W
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 PE-53NH 87198946 2.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
3 Customer Reviews
The reviews are automatic translation.
Repair of electric heater
5
From Japan
On 2017-10-02 19:47:23
I received it the next day I ordered and it was very helpful. I am in time for smoking the hobby.
This review is about item#87198946.
When replacing parts of equipment
5
From Japan
On 2017-05-30 16:34:35
I think that it will be used continuously because the line is also durable and easy to handle.
This review is about item#87198946.
Electric heater
5
From Japan
On 2016-03-31 15:50:45
It was desired performance
This review is about item#87198946.

Related Products