Buy more than* S$200* and get FREE SHIPPING

Nichrome Wire

5.00 (4)
Dimensions (Height H x Width W x Depth D) (mm)
110 x 60 x 10
Overall Length (m)
About 5
Weight (g)
15
Specification
Diameter 0.26mm heating wire
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 HK-NK05H 87198955 3.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 4
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
4 Customer Reviews
The reviews are automatic translation.
Styrol cutter
5
From Japan
On 2016-08-25 16:43:34
The connection between the wire and the Nichrome wire was made by crushing a small sleeve with a crimping machine It was a little worried that it was solder, so it is very easy to use without cracking even if crimping it
This review is about item#87198955.
Prevention of night tranquilizer telescope
5
From Japan
On 2015-05-03 05:10:02
Nothing in particular.
This review is about item#87198955.
Styrofoam cut
5
From Japan
On 2014-11-14 15:31:59
I am using it for my own foamed styrene roll cutter, but I am satisfied with feeling crisp and okay.
This review is about item#87198955.
Used for cutting Styrofoam
5
From Japan
On 2014-11-13 19:57:36
I am satisfied very much because the thickness is also optimal and the finished cut is also good.
This review is about item#87198955.

Related Products