Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

Nichrome Wire

5.00 (2)
Thickness (phi mm)
0.7
Dimensions (Height H x Width W x Depth D) (mm)
115 x 60 x 5
Weight (g)
16
Specification
600W
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 PE-56NH 87198964 2.87 SGD
Shipped after 2017-05-01
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
For heater replacement of the electric stove
5
From Japan
On 2016-11-24 10:28:46
Is good. Purchased for exchange damaged electric stove heater. Once position a year use nearly every day, replace it.
This review is about item#87198964.
Hanging pottery accessories, glaze prevent the stick to the shelves.
5
From Japan
On 2015-07-06 18:34:42
Hanging pottery accessories, glaze was looking for in order to prevent sticking to the shelf board, but was saved at low cost. Also, I think want to buy.
This review is about item#87198964.

Related Products