Buy more than* S$200* and get FREE SHIPPING

Mini Buzzer

4.67 (3)
Volume (dB)
70/0.2m
Working Voltage Range (V)
DC1.0-10V
Dimensions (Height H x Width W x Depth D) (mm)
110x60x20
Rated Voltage (V)
1.5
Weight (g)
18
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 HK-MB015H 87199646 7.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.67
3 Customer Reviews
The reviews are automatic translation.
Children's electrical work
5
From Japan
On 2017-08-16 01:08:10
It is compact, very useful because it sounds loud at 1.5 V battery.
This review is about item#87199646.
Electronics
4
From Japan
On 2016-12-28 15:40:29
I was hoping for electronic sound, but the sound of a buzzer ... I wish we had even more volume.
This review is about item#87199646.
Production of water level detector
5
From Japan
On 2016-08-28 16:50:28
The size of the sound used for alarm of the water level detector is also t
This review is about item#87199646.

Related Products