Buy more than* S$200* and get FREE SHIPPING

Intermediate switch with lamp

4.00 (2)
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Compatible Electric Wire (mm2)
FF0.75,NNFF0.75,VFF0.75
Rating
250V 7A
Weight (g)
50
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1pc 1 A-66LH(BK) 87199953 6.26 SGD
Shipped after 2017-12-18
1pc 1 A-66LH(W) 87199962 6.31 SGD
Shipped after 2017-12-18
ADD TO CART
Customer Reviews
5 star 0
4 star 2
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
2 Customer Reviews
The reviews are automatic translation.
Outdoor work lamp
4
From Japan
On 2017-03-09 15:25:14
Fixed to the place under the eaves without rain and turned on and off switch
This review is about item#87199953.
Exchange of Kotatsu switch
4
From Japan
On 2017-01-02 18:29:41
Since it is equipped with a lamp, it is convenient to know the ON / OFF state even from a distance.
This review is about item#87199953.

Related Products