Buy more than* S$200* and get FREE SHIPPING

Extractor Fan String Switch

4.50 (2)
Purpose
For such as ventilation fan
Overall Length (cm)
70
Dimensions (Height H x Width W x Depth D) (mm)
115x60x5
Weight (g)
10
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 PE-44NH 87200391 2.99 SGD
Shipped after 2018-04-23
ADD TO CART
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
2 Customer Reviews
The reviews are automatic translation.
Exchange of ventilator fan strap
5
From Japan
On 2017-10-12 14:07:55
The luminaire strings were sold in the neighborhood, but there was no ventilator strap.
This review is about item#87200391.
Because the cord of the ventilator has run out
4
From Japan
On 2017-10-02 18:17:26
It was changed easily easily. I think that it is cheap and convenient.
This review is about item#87200391.

Related Products